Shop All Tool Chests & Cabinets
Homak
H2Pro 36'' Red 6-Drawer Roller Cabinet RD04036061
Mfr # 571RD04036061
Zoro # G311641098
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571RD04036061
- Zoro # G311641098
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 36'' red 6-drawer roller cabinet RD04036061! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space and workstation. It has a durable 16 gauge steel body with a red powder-coated UV-resistant finish. It also boasts a flat stainless steel top that operates as a durable work surface. This unit includes 6 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This cabinet also includes EVA foam drawer liners and a top mat to prevent damage to the unit. This cabinet is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 35 1/4''Depth: 21 3/4''Height: 42 1/4''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/32 in Size, Standard Socket, Black Phosphate (49-66-6101)
- DRILL AMERICA m30x3.5 2"OD HSS Round Die (DWTMR2-30X3.5)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (98095D2B165005)
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 4)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- BETA C41H Tool Cart, 3 Drawer, Red, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-R)
- RUBBERMAID COMMERCIAL Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H (FG773488BLA)
- SPC INDUSTRIAL 36" x 24" Industrial Tool Cart (ITC363724)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- LITTLE GIANT Bench Cabinet, 24" X 48", 2 Doors, Center Shelf, Steel Top, Pegboard (MB32D2448FLPB)
- Homak Tool Chests & Cabinets