Shop All Tool Chests & Cabinets
Homak
H2Pro 36'' Black 6-Drawer Roller Cabinet BK04036061
Mfr # 571BK04036061
Zoro # G711641117
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BK04036061
- Zoro # G711641117
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak H2Pro 36'' black 6-drawer roller cabinet BK04036061! Ideal for garages warehouses and auto shops this roller cabinet operates as a portable storage space and workstation. It has a durable 16 gauge steel body with a black powder-coated UV-resistant finish. It also boasts a flat stainless steel top that operates as a durable work surface. This unit includes 6 spacious drawers to keep tools and supplies organized and easy to access. Plus the top drawer locks for secure storage.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. This cabinet also includes EVA foam drawer liners and a top mat to prevent damage to the unit. This cabinet is complete with 4 casters and a push handle for easy mobility around your facility. Built to last this durable roller cabinet is a reliable addition to your industrial job site.Overall Dimensions:Width: 35 1/4''Depth: 21 3/4''Height: 42 1/4''Capacity: 2080 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 240-Foot (56334)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 12 Pitch (10M988)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- LITTLE GIANT Bench Cabinet, 24" X 48", Doors, Center Shelf, Butcher Block, Pegboard (MJ32D2448FLPB)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Black, Steel, 56 in W x 24 in D x 22 in H (34F768)
- TENG TOOLS 174 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME174-KIT1)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- Homak Tool Chests & Cabinets