Shop All Tool Chests & Cabinets
Homak
36'' Black 7-Drawer CTS Set with Tool Board Backsplash BKCTS36002
Mfr # 571BKCTS362
Zoro # G411996272
product price: $4,054.99
/ea
Free Shipping & Returns
$4,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # 571BKCTS362
- Zoro # G411996272
- Country of Origin China
- Category Tool Chests & Cabinets
Description
Keep your industrial workspace organized with this Homak 36'' black 7-drawer CTS set with tool board backsplash BKCTS36002! Ideal for garages warehouses and auto shops this centralized tool storage set operates as a handy workstation with ample storage space. It is constructed of durable black powder-coated steel and it features a rugged 36'' stainless steel work surface. Plus it has a tool board backsplash to hang additional items. This is paired with 7 spacious drawers and an overhead canopy to keep tools and supplies organized and easy to access.The drawers are easy to open using the full-length aluminum drawer pulls. Each drawer features removable ball-bearing glides with a 100 lb. capacity allowing you to securely store heavy items. They also include PVC foam liners to prevent damage to the interior of the drawers. For additional stability this unit features sturdy support beams and leg levelers to remain upright. It is complete with a base guard to prevent items from rolling underneath the unit. Assembly is required. Built to last this centralized tool storage set is a reliable addition to your industrial job site.Overall Dimensions:Width: 36''Depth: 24''Height: 79 1/2''Canopy Dimensions:Width: 36''Depth: 16''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-21MM)
- WARWOOD TOOL 4 lb Square Head Wedge (8020)
- KODIAK CUTTING TOOLS 1/4 Tap Wrenches T-Handle (5470146)
- HOMAK Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 36 in H (BK06022704)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP0)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- Homak Tool Chests & Cabinets