Shop All Tool Boxes
Homak
20" INDUST 3 DR FRICTION TOOLBOX
Mfr # HMBW00203200
Zoro # G202122101
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3-Drawer
- Includes Three Drawers
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # HMBW00203200
- Zoro # G202122101
- UPC # 345180035290
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Friction Tool Box |
Features | 3-Drawer |
Includes | Three Drawers |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- HOMAK Friction Tool Box, Red, 20 in W x 9-3/4 in D x 8-1/2 in H (HO297195)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- HOMAK Flat Top Tool Box, Metal, Black, 20 in W (BK00120920)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- Homak Tool Boxes