Shop All Tool Boxes
Homak
18" INDUSTRIAL CANTILEVER TOOLBOX
Mfr # HMBW00210180
Zoro # G302121899
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tool Box
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homak
- MFR # HMBW00210180
- Zoro # G302121899
- UPC # 345180035740
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 18 in |
Details
Item | Cantilever Tool Box |
Includes | Tool Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- STABILA Framing/Solid Base for LA5P, LAX300 (07471)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- USG US Gypsum 384014 Dust Control Compound - 3.75 Quart (164747)
- DEWALT ToughSystem Tool Tote, Structural Foam, Black, 22 in W x 13 in D x 11 in H (DWST08206)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H (T1050 P1)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- DEWALT TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H (DWST17806)
- MILWAUKEE TOOL PACKOUT 4-Drawer Tool Box, Polymer, Black/Red, 22 in W x 16-1/2 in D x 14-1/2 in H (48-22-8444)
- HOMAK Tool Box, Metal, Red, 19 in W (HO297204)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (ML48-22-8443)
- Homak Tool Boxes