Shop All Tool Storage Accessories
Homak
13 in. Plastic Transparent Toolbox with 2 Tray Tier
Mfr # HO304747
Zoro # G810064251
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homak
- MFR # HO304747
- Zoro # G810064251
- UPC # 758218526453
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 13 in. Plastic Transparent Toolbox with 2 Tray Tier |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FLUSH TRIM RTR BIT 3/8""D (DR42102)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20517)
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- HOMAK 8 Inch Portable Parts Organizer (HO297188)
- NANUK CASES Padded Divider with Egg Shell Foam Inser, 908-DIVI (908-DIVI)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR03220)
- STEELMAN 1/2" Drive Magnetic Shallow Socket Holder (42036)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets (49-66-6833)
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray) (OSR02315)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- Homak Tool Storage Accessories