Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel
Mfr # 9021
Zoro # G000432938
product price: $651.99
/ea
Sold in multiples of 4 for $2,607.96
Free Shipping & Returns
$2,607.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M8
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 9021
- Zoro # G000432938
- UPC # 697744090215
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 |
Shoulder Diameter | 10 mm |
Shoulder Length | 30 mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
10mm x 30mm Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933146)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22110)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8012)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH7)
- Holo-Krome Shoulder Bolts