Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, M5 Thr Sz, 25mm Shoulder Lg, Alloy Steel
Mfr # 9110
Zoro # G700432931
Sold in multiples of 4 for $1,475.96
Free Shipping & Returns
$1,475.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M5
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 9110
- Zoro # G700432931
- UPC # 697744091106
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M5 |
Shoulder Diameter | 6 mm |
Shoulder Length | 25mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
6mm x 25mm Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Set Screw Assort 400pc (DISP-SET400)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0150)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 500 PK (B01258.031.0150)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8012)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0200)
- Holo-Krome Shoulder Bolts