Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, M12 Thr Sz, 50 mm Shoulder Lg, Alloy Steel
Mfr # 9049
Zoro # G000432853
product price: $1,591.99
/ea
Sold in multiples of 4 for $6,367.96
Free Shipping & Returns
$6,367.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M12
- Shoulder Diameter 16 mm
- Shoulder Length 50 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 9049
- Zoro # G000432853
- UPC # 697744090499
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Shoulder Diameter | 16 mm |
Shoulder Length | 50 mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
16mm x 50mm Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.160.0060)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91260)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6700 PK (501928-6700)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- MTD Shoulder Screw, 1/4"-20 Thr Sz, 1.345 in Shoulder Lg (738-04348)
- Holo-Krome Shoulder Bolts