Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel
Mfr # 8034
Zoro # G000432884
product price: $323.99
/ea
Sold in multiples of 4 for $1,295.96
Free Shipping & Returns
$1,295.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8034
- Zoro # G000432884
- UPC # 697744080346
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
3/8 x 3/8 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01062.075.0300)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.66 in Head Ht, 3/4 in Lg (WSI03100750-001P)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8012)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4715)
- Holo-Krome Shoulder Bolts