Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 5/16"-18 Thr Sz, 2 in Shoulder Lg, Alloy Steel
Mfr # 8050
Zoro # G000432907
Sold in multiples of 4 for $1,479.96
Free Shipping & Returns
$1,479.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 8050
- Zoro # G000432907
- UPC # 697744080506
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
3/8 x 2 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U55000.025.0125)
- POWER PRO WOOD SCRW 6X1 in. PP, 100PK (42643)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 100 PK (747323-100)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- Holo-Krome Shoulder Bolts