Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 5/16"-18 Thr Sz, 2-3/4 in Shoulder Lg, Alloy Steel
Mfr # 8056
Zoro # G000432921
product price: $507.99
/ea
Sold in multiples of 4 for $2,031.96
Free Shipping & Returns
$2,031.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 2-3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8056
- Zoro # G000432921
- UPC # 697744080568
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2-3/4 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
3/8 x 2-3/4 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9000710)
- ZORO SELECT 5/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.031.0001)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length (A0490240024)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- AMPG Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1824-303H)
- Holo-Krome Shoulder Bolts