Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 5/16"-18 Thr Sz, 2-1/2 in Shoulder Lg, Alloy Steel
Mfr # 8054
Zoro # G000432877
product price: $439.99
/ea
Sold in multiples of 4 for $1,759.96
Free Shipping & Returns
$1,759.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 2-1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8054
- Zoro # G000432877
- UPC # 697744080544
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
3/8 x 2-1/2 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- ZORO SELECT Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H (CPB176)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.025.0150)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (U39080.062.0200)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.100.0500)
- Holo-Krome Shoulder Bolts