Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel
Mfr # 8042
Zoro # G000432945
product price: $332.99
/ea
Sold in multiples of 4 for $1,331.96
Free Shipping & Returns
$1,331.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8042
- Zoro # G000432945
- UPC # 697744080421
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
3/8 x 1 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK50 (WWG-CPP-016)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07150.037.0225)
- FOREVERBOLT Hex Nut, M80-1.25, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 6.20 mm Ht (FB3HEXNM8P100)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB26)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8012)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel (FC6924-SS)
- Holo-Krome Shoulder Bolts