Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Shoulder Lg, Alloy Steel
Mfr # 8070
Zoro # G000432846
product price: $511.99
/ea
Sold in multiples of 4 for $2,047.96
Free Shipping & Returns
$2,047.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8070
- Zoro # G000432846
- UPC # 697744080704
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
1/2 x 3/4 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (416IV)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 600 PK (GRCR3TRC)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03300)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 (EZ-F108)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3/8 in Shoulder Lg, Alloy Steel (STR70014C06-ULTRA)
- Holo-Krome Shoulder Bolts