Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel
Mfr # 8016
Zoro # G000432891
product price: $296.99
/ea
Sold in multiples of 4 for $1,187.96
Free Shipping & Returns
$1,187.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Shoulder Length 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8016
- Zoro # G000432891
- UPC # 697744080162
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
5/16 x 3/8 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel 50 PK (2412234)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 (U39100.015.0100)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (2DMG3)
- Holo-Krome Shoulder Bolts