Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 1/2"-13 Thr Sz, 4-1/4 in Shoulder Lg, Alloy Steel
Mfr # 8119
Zoro # G000432952
product price: $2,429.99
/ea
Sold in multiples of 10 for $24,299.90
Free Shipping & Returns
$24,299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8119
- Zoro # G000432952
- UPC # 697744081190
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 4-1/4 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
5/8 x 4-1/4 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x30)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN500)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.050.0650)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8012)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0025)
- Holo-Krome Shoulder Bolts