Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 1/2"-13 Thr Sz, 3-1/4 in Shoulder Lg, Alloy Steel
Mfr # 8116
Zoro # G000432914
product price: $1,647.99
/ea
Sold in multiples of 4 for $6,591.96
Free Shipping & Returns
$6,591.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Shoulder Length 3-1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8116
- Zoro # G000432914
- UPC # 697744081169
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 3-1/4 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
5/8 x 3-1/4 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 400 PK (1420BE)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- ZORO SELECT Class 8.8, M3-0.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.030.0030)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- Holo-Krome Shoulder Bolts