Shop All Shoulder Bolts
Holo-Krome
Shoulder Screw, 1/2"-13 Thr Sz, 2 in Shoulder Lg, Alloy Steel
Mfr # 8106
Zoro # G000432969
product price: $1,023.99
/ea
Sold in multiples of 4 for $4,095.96
Free Shipping & Returns
$4,095.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Shoulder Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 8106
- Zoro # G000432969
- UPC # 697744081060
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Alloy Steel |
Item | Shoulder Screw |
Description
5/8 x 2 Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 25 mm Long, 5PK (93635A420)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-363-G100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0506-EA-250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.080.0025)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8046)
- HOLO-KROME Shoulder Screw, 3/8"-16 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8074)
- HOLO-KROME Shoulder Screw, 1/4"-20 Thr Sz, 1-1/4 in Shoulder Lg, Alloy Steel (8026)
- HOLO-KROME Shoulder Screw, #10-24 Thr Sz, 3/8 in Shoulder Lg, Alloy Steel (8002)
- HOLO-KROME Shoulder Screw, 5/16"-18 Thr Sz, 1 in Shoulder Lg, Alloy Steel (8042)
- HOLO-KROME Shoulder Screw, M8 Thr Sz, 30 mm Shoulder Lg, Alloy Steel (9021)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- Holo-Krome Shoulder Bolts