Shop All Nut Inserts
Holo-Krome
Nut Insert, #8-32 Thrd Sz, Alloy Steel
Mfr # 6038
Zoro # G900456768
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 6038
- Zoro # G900456768
- UPC # 697744060386
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | #8-32 |
Details
Item | Nut Insert |
Material | Alloy Steel |
System of Measurement | Inch |
Description
#8-32 Allenut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- KEN FORGING Machinery Eye Bolt With Shoulder, M6-1.00, 25.4 mm Shank, 19 mm ID, Steel, Plain (M6)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK (61302)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- HOLO-KROME Nut Insert, 3/8"-24 Thrd Sz, Alloy Steel (7036)
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Stainless Steel (7060)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- Holo-Krome Nut Inserts