Shop All Nut Inserts
Holo-Krome
Nut Insert, 7/16"-20 Thrd Sz, Alloy Steel
Mfr # 7038
Zoro # G200456727
product price: $866.99
/ea
Sold in multiples of 2 for $1,733.98
Free Shipping & Returns
$1,733.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-20
- Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 7038
- Zoro # G200456727
- UPC # 697744070385
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Nut Insert |
Material | Alloy Steel |
System of Measurement | Inch |
Description
7/16-20 Allenut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, 5/8"-11 Thrd Sz, Alloy Steel (6052)
- HOLO-KROME Nut Insert, 1/2"-13 Thrd Sz, Alloy Steel (6050)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- Holo-Krome Nut Inserts