Shop All Nut Inserts
Holo-Krome
Nut Insert, 7/16"-14 Thrd Sz, Alloy Steel
Mfr # 6048
Zoro # G000457061
product price: $1,244.99
/ea
Sold in multiples of 2 for $2,489.98
Free Shipping & Returns
$2,489.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 6048
- Zoro # G000457061
- UPC # 697744060485
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Nut Insert |
Material | Alloy Steel |
System of Measurement | Inch |
Description
7/16-14 Allenut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Zinc Plated Steel (U17243.031.0250)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 25PK (930252)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Black Oxide Steel (U17242.025.0150)
- ACORN CONTROLS Hex Head Set Screw, 3/16 in H, 1/8 in Dia, Chrome, 10 PK (0181-011-001)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Stainless Steel (7060)
- HOLO-KROME Nut Insert, 5/8"-11 Thrd Sz, Alloy Steel (6052)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- HOLO-KROME Nut Insert, 3/8"-24 Thrd Sz, Alloy Steel (7036)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- MIDWEST FASTENER Nut Insert, #10 Thrd Sz, Plastic, 10 PK (31435)
- Holo-Krome Nut Inserts