Shop All Nut Inserts
Holo-Krome
Nut Insert, 5/8"-11 Thrd Sz, Alloy Steel
Mfr # 6052
Zoro # G400457005
product price: $858.99
/ea
Sold in multiples of 2 for $1,717.98
Free Shipping & Returns
$1,717.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 6052
- Zoro # G400457005
- UPC # 697744060522
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Nut Insert |
Material | Alloy Steel |
System of Measurement | Inch |
Description
5/8-11 Allenut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- MIDWEST FASTENER Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK (30688)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- AMERICAN SOCKETS 3/16X1 1/2 DOWEL PIN EBONY FINISH BLK OX (1024PDE)
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- HOLO-KROME Nut Insert, 1/2"-13 Thrd Sz, Alloy Steel (6050)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Stainless Steel (7060)
- DISCO Nut Insert, #10-24 Thrd Sz, Zinc Yellow (12698PK)
- Holo-Krome Nut Inserts