Shop All Nut Inserts
Holo-Krome
Nut Insert, #10-32 Thrd Sz, Stainless Steel
Mfr # 7060
Zoro # G600456709
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 7060
- Zoro # G600456709
- UPC # 697744070606
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | #10-32 |
Details
Item | Nut Insert |
Material | Stainless Steel |
System of Measurement | Inch |
Description
#10-32 Allenut STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61531)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC1)
- HOLO-KROME Nut Insert, #6-32 Thrd Sz, Stainless Steel (6072)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- HOLO-KROME Nut Insert, #8-32 Thrd Sz, Alloy Steel (6038)
- HOLO-KROME Nut Insert, 3/8"-24 Thrd Sz, Alloy Steel (7036)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- Holo-Krome Nut Inserts