Shop All Nut Inserts
Holo-Krome
Nut Insert, #10-24 Thrd Sz, Alloy Steel
Mfr # 6040
Zoro # G800456769
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 6040
- Zoro # G800456769
- UPC # 697744060409
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | #10-24 |
Details
Item | Nut Insert |
Material | Alloy Steel |
System of Measurement | Inch |
Description
#10-24 Allenut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (SKO04-2)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0018)
- HOLO-KROME Nut Insert, 3/8"-24 Thrd Sz, Alloy Steel (7036)
- HOLO-KROME Nut Insert, 1/2"-13 Thrd Sz, Alloy Steel (6050)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, 5/8"-11 Thrd Sz, Alloy Steel (6052)
- HOLO-KROME Nut Insert, #8-32 Thrd Sz, Alloy Steel (6038)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- Holo-Krome Nut Inserts