Shop All Nut Inserts
Holo-Krome
Nut Insert, #1-14 Thrd Sz, Alloy Steel
Mfr # 7048
Zoro # G400456701
product price: $2,191.99
/ea
Sold in multiples of 4 for $8,767.96
Free Shipping & Returns
$8,767.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 7048
- Zoro # G400456701
- UPC # 697744070484
- Country of Origin United States
- Category Nut Inserts
Dimensions
Thread Size | #1-14 |
Details
Item | Nut Insert |
Material | Alloy Steel |
System of Measurement | Inch |
Description
1-14 Allenut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02953)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Zinc Plated Finish (56093)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-4)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.056.0400)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Stainless Steel (7060)
- HOLO-KROME Nut Insert, 1/2"-13 Thrd Sz, Alloy Steel (6050)
- HOLO-KROME Nut Insert, 1/4"-28 Thrd Sz, Alloy Steel (7032)
- HOLO-KROME Nut Insert, #10-24 Thrd Sz, Alloy Steel (6040)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- HOLO-KROME Nut Insert, #6-32 Thrd Sz, Stainless Steel (6072)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- Holo-Krome Nut Inserts