Shop All Socket Head Cap Screws
Holo-Krome
M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length
Mfr # 76248
Zoro # G700432535
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 6 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 76248
- Zoro # G700432535
- UPC # 697744762488
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 35 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M8 x 35mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 57.5 mm Shank, 41 mm ID, Steel, Plain (M16001.200.0001)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76252)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length (76236)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (78032)
- HOLO-KROME #8 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60032)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (65010)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (SC2212090-025P)
- Holo-Krome Socket Head Cap Screws