Shop All Socket Head Cap Screws
Holo-Krome
M8 Socket Head Cap Screw, Black Alloy Steel, 20 mm Length
Mfr # 76236
Zoro # G400432767
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 6 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 76236
- Zoro # G400432767
- UPC # 697744762365
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 20 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M8 x 20mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Flat Machine Screw, Plain Brass, 4 PK (32814)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76252)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length (76248)
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73134)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (73086)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (73066)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07410.043.0125)
- Holo-Krome Socket Head Cap Screws