Shop All Socket Head Cap Screws
Holo-Krome
M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length
Mfr # 86043
Zoro # G100450696
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Metric
- Drive Size 5 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 86043
- Zoro # G100450696
- UPC # 697744860436
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 |
Screw Length | 16 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Head Type | Button |
Tensile Strength | 35,900 psi |
Description
M8 x 16mm Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- ZORO SELECT Spring Pin, Slot, M12x50mm L, PK10 (5DV74)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- PRIME-LINE Hex Lag Screw 5/8in X 2in A307 Grade A Hot Dip Galvanized Steel 10PK (9057377)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (76168)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72124)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72228)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in Length (68026)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length (76248)
- HOLO-KROME 1/2"-20 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73134)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.100.0025)
- Holo-Krome Socket Head Cap Screws