Shop All Machine Screws
Holo-Krome
M8-1.25 x 55 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87148
Zoro # G600432703
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Alloy Steel
- Finish Black
- Tensile Strength 35,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87148
- Zoro # G600432703
- UPC # 697744871487
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 55 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 35,900 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M8 x 55mm Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8137957)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (806376-100)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- HOLO-KROME M4-0.70 x 8 mm Hex Flat Machine Screw, Black Alloy Steel (87024)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- HOLO-KROME M4-0.70 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87032)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- HOLO-KROME M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87068)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.011.0025)
- Holo-Krome Machine Screws