Shop All Socket Head Cap Screws
Holo-Krome
M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length
Mfr # 77136
Zoro # G300432089
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6
- Screw Length 25 mm
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 77136
- Zoro # G300432089
- UPC # 697744771367
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 25 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 4762 |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ISO 4762 |
Description
M6 x 25mm Sock Cap STN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK100 (U39350.010.0150)
- IMPERIAL SUPPLIES Tubular Rivet, 1/4" Dia., 1-1/4" L, Steel Body, 100 PK (29XL44)
- ACORN INTERNATIONAL Wood Screw, #9, 3 in, Metal 250 PK (SW-MW3G250)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (78028)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64042)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72270)
- HOLO-KROME M10 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length (76308)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76148)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72144)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.050.0150)
- Holo-Krome Socket Head Cap Screws