Shop All Socket Head Cap Screws
Holo-Krome
M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length
Mfr # 76192
Zoro # G900432144
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 5 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 76192
- Zoro # G900432144
- UPC # 697744761924
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 45 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M6 x 45mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM224110N)
- MIDWEST FASTENER M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (71466)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (61030)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72076)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 18 mm Length (76170)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 1/2 in Length (68024)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72106)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (76028)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07151.031.0037)
- Holo-Krome Socket Head Cap Screws