Shop All Machine Screws
Holo-Krome
M6-1.00 x 30 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87104
Zoro # G500432674
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Alloy Steel
- Finish Black
- Tensile Strength 19,700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87104
- Zoro # G500432674
- UPC # 697744871043
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 30 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 19,700 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M6 x 30mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (SX5035-118)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55041.025.0050)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31100)
- HOLO-KROME M4-0.70 x 8 mm Hex Flat Machine Screw, Black Alloy Steel (87024)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- HOLO-KROME M6-1.00 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87096)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- HOLO-KROME M4-0.70 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87032)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE26)
- Holo-Krome Machine Screws