Shop All Machine Screws
Holo-Krome
M6-1.00 x 12 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87088
Zoro # G700432627
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Material Alloy Steel
- Finish Black
- Tensile Strength 19,700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87088
- Zoro # G700432627
- UPC # 697744870886
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 19,700 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M6 x 12mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.040.0040)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 25 PK (U07001.025.0300)
- B&C EAGLE Drywall Screw, #6 x 1-5/8 in, Phillips Drive, 1000 PK (CS6X158DW)
- HOLO-KROME M6-1.00 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87084)
- HOLO-KROME M6-1.00 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87096)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- HOLO-KROME M6-1.00 x 16 mm Hex Flat Machine Screw, Black Alloy Steel (87092)
- HOLO-KROME M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87068)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0075)
- Holo-Krome Machine Screws