Shop All Socket Head Cap Screws
Holo-Krome
M5 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length
Mfr # 76140
Zoro # G700432788
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 4 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 76140
- Zoro # G700432788
- UPC # 697744761405
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 40 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M5 x 40mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- HOMECARE PRODUCTS Power Pro No.8 x 2.5 in. Star Cabinet Screws 1 (HO1678551)
- FLEX-STRUT Washer, Flat, Square, 1/4" Hole (FS-5003-1/4 E/G)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.043.0400)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 3 in Length (72242)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72160)
- HOLO-KROME 5/16"-24 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (61030)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length (76192)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 22 mm Length (76126)
- BSC PREFERRED Titanium Socket Head Screw 1/4-20 Thread Size 3/4 Long (95435A755)
- Holo-Krome Socket Head Cap Screws