Shop All Socket Head Cap Screws
Holo-Krome
M5 Socket Head Cap Screw, Black Alloy Steel, 22 mm Length
Mfr # 76126
Zoro # G100432432
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Drive Size 4 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 76126
- Zoro # G100432432
- UPC # 697744761269
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 22 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M5 x 22mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0012)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 25 PK (M16000.120.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0050)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (86037)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76148)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 25 mm Length (76128)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (78058)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (78026)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 7/8 in Length (64048)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- Holo-Krome Socket Head Cap Screws