Shop All Socket Head Cap Screws
Holo-Krome
M5 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length
Mfr # 76112
Zoro # G700432528
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 4 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 76112
- Zoro # G700432528
- UPC # 697744761122
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 12 mm |
Drive Size | 4 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M5 x 12mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 10-32 X 3/16 S/SET 100/BOX (33054)
- PRIME-LINE Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (9118899)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (HF18080400-050P2)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x2in, 7800lb, PK25 (U39150.025.0200)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1-1/2 in Length (73048)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (65014)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (72090)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (72096)
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (65016)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (76064)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 10 PK (FB3SCAPS142034P10)
- Holo-Krome Socket Head Cap Screws