Shop All Machine Screws
Holo-Krome
M5-0.80 x 40 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87078
Zoro # G100432814
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Alloy Steel
- Finish Black
- Tensile Strength 13,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87078
- Zoro # G100432814
- UPC # 697744870787
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 13,900 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M5 x 40mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06175S-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (1NY96)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- HOLO-KROME M6-1.00 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87088)
- HOLO-KROME M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87068)
- HOLO-KROME M4-0.70 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87032)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51601)
- Holo-Krome Machine Screws