Shop All Machine Screws
Holo-Krome
M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87068
Zoro # G000432624
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Material Alloy Steel
- Finish Black
- Tensile Strength 13,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87068
- Zoro # G000432624
- UPC # 697744870688
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 13,900 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M5 x 20mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/2" L, 316 SS, PK25 (WWG-187-1500-80)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- SALICE 110 Half Overlay Sc Screw On (C2P6G99)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- HOLO-KROME M6-1.00 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87096)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- HOLO-KROME M4-0.70 x 8 mm Hex Flat Machine Screw, Black Alloy Steel (87024)
- HOLO-KROME M6-1.00 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87084)
- DAGGERZ #10-13 x 1-1/2 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 2000 PK (LOPROT17GPCT10112)
- Holo-Krome Machine Screws