Shop All Socket Head Cap Screws
Holo-Krome
M4 Socket Head Cap Screw, Black Alloy Steel, 4 mm Length
Mfr # 76066
Zoro # G700432023
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 3 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 76066
- Zoro # G700432023
- UPC # 697744760668
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 4 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M4 x 14mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK (6208000)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00269)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931582)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63664)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (72228)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length (86003)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (86043)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (78072)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (86037)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76252)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1 in Length, 5 PK (NAS1351N3-16)
- Holo-Krome Socket Head Cap Screws