Shop All Machine Screws
Holo-Krome
M4-0.70 x 30 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87048
Zoro # G700432733
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Alloy Steel
- Finish Black
- Tensile Strength 8,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87048
- Zoro # G700432733
- UPC # 697744870480
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 30 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 8,600 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M4 x 30mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 5 in L, Steel Blue Ruspert, 25 PK (53252)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLK38P100)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSI-100050P0-025P)
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- HOLO-KROME M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87068)
- HOLO-KROME M6-1.00 x 16 mm Hex Flat Machine Screw, Black Alloy Steel (87092)
- HOLO-KROME M6-1.00 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87088)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- HOLO-KROME M6-1.00 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87096)
- HOLO-KROME M6-1.00 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87084)
- ZORO SELECT #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0050)
- Holo-Krome Machine Screws