Shop All Machine Screws
Holo-Krome
M4-0.70 x 12 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87032
Zoro # G600432642
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Material Alloy Steel
- Finish Black
- Tensile Strength 8,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87032
- Zoro # G600432642
- UPC # 697744870329
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 8,600 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M4 x 12mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK (HNI80621-450T)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.060.0100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/4 in L, 5 PK (U55000.062.0525)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x5/8 L, PK25 (WWG-CLPZ-154)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- HOLO-KROME M4-0.70 x 8 mm Hex Flat Machine Screw, Black Alloy Steel (87024)
- HOLO-KROME M6-1.00 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87096)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- HOLO-KROME M6-1.00 x 16 mm Hex Flat Machine Screw, Black Alloy Steel (87092)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- ZORO SELECT M2-0.40 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.020.0012)
- Holo-Krome Machine Screws