Shop All Socket Head Cap Screws
Holo-Krome
M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length
Mfr # 76372
Zoro # G600432666
product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
$271.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Size 10 mm
- Material Alloy Steel
- Finish Black
- Standards ANSI B1.13M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 76372
- Zoro # G600432666
- UPC # 697744763720
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 40 mm |
Drive Size | 10 mm |
Details
System of Measurement | Metric |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Tensile Strength | 170,000 psi |
Description
M12 x 40mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 20 PK (36749)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53597)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 8 mm Length (76012)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 15 mm Length (76230)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Alloy Steel, 5/8 in Length (68026)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (65010)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (60136)
- HOLO-KROME 1/2"-13 Socket Head Cap Screw, Black Alloy Steel, 6 in Length (72256)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07410.031.0200)
- Holo-Krome Socket Head Cap Screws