Shop All Machine Screws
Holo-Krome
M12-1.75 x 40 mm Hex Flat Machine Screw, Black Alloy Steel
Mfr # 87196
Zoro # G100432623
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Material Alloy Steel
- Finish Black
- Tensile Strength 82,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 87196
- Zoro # G100432623
- UPC # 697744871968
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 40 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Alloy Steel |
Finish | Black |
Tensile Strength | 82,600 psi |
Standards | ANSI B1.13M |
Item | Machine Screw |
Description
M12 x 40mm Sock Countersunk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50905)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.019.0025)
- HOLO-KROME M6-1.00 x 16 mm Hex Flat Machine Screw, Black Alloy Steel (87092)
- HOLO-KROME M5-0.80 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87056)
- HOLO-KROME M6-1.00 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87084)
- HOLO-KROME M4-0.70 x 8 mm Hex Flat Machine Screw, Black Alloy Steel (87024)
- HOLO-KROME M5-0.80 x 20 mm Hex Flat Machine Screw, Black Alloy Steel (87068)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- Holo-Krome Machine Screws