Shop All Socket Head Cap Screws
Holo-Krome
M10 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length
Mfr # 86059
Zoro # G100450139
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M10
- Screw Length 30 mm
- Drive Size 6 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 86059
- Zoro # G100450139
- UPC # 697744860597
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black |
Standards | ANSI B1.13M |
Item | Socket Head Cap Screw |
Fastener Industry Standards | ANSI B1.13M |
Head Type | Button |
Tensile Strength | 70,800 psi |
Description
M10 x 30mm Button Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.100.0050)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53460.025.0001)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 1-1/4 in Length (64074)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72100)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Black Alloy Steel, 2 in Length (60108)
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length (72270)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.050.0200)
- Holo-Krome Socket Head Cap Screws