Shop All Dowel Pins
Holo-Krome
HOLO-KROME M3 X 16 MM DOWEL PIN 100/BOX
Mfr # 2007
Zoro # G600433526
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Finish Black Lustre
- Nominal Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 2007
- Zoro # G600433526
- UPC # 697744020076
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Fastener Finish | Black Lustre |
Description
3mm x 16mm Dowel Pin STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5" L, Steel Blue Ruspert, 100 PK (07880)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- US CARGO CONTROL Eye Bolt 3/4", 6 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X6)
- HOLO-KROME HOLO-KROME 1/8 X 1/2 DOWEL PIN 100/BOX (1004)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- HOLO-KROME HOLO-KROME 3/8 X 3/4 DOWEL PIN 100/BOX (1090)
- HOLO-KROME HOLO-KROME 1/8 X 1/2 OVERSIZE DOWEL 100/BOX (3004)
- HOLO-KROME HOLO-KROME 3/16 X 1-1/4 DOWEL PIN 100/BOX (1032)
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- Holo-Krome Dowel Pins