Shop All Set Screws
Holo-Krome
HOLO-KROME 8 X 5/16 S/SET 100/BOX
Mfr # 32076
Zoro # G900450513
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Overall Length 5/16 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 32076
- Zoro # G900450513
- UPC # 697744320763
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Point Type | Cup |
Item | Set Screw |
Description
#8 x 5/16 Cup Point Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.1 in Dia., 9/64 in L, Nylon Body, 40 PK (27PIF0038)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU67)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (45535)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK (U51000.050.0275)
- HOLO-KROME HOLO-KROME 1/2 X 3/4 S/SET KNURL PT 50/BOX (42056)
- HOLO-KROME HOLO-KROME 10-32 X 3/4 S/SET 100/BOX (33066)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- HOLO-KROME HOLO-KROME 1/4 X 1/4 S/SET KNURL PT 100/BOX (42028)
- HOLO-KROME HOLO-KROME 1/4-28 X 3/8 S/SET 100/BOX (33078)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/4 S/SET 100/BOX (33090)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51250.060.0005)
- Holo-Krome Set Screws