Shop All Set Screws
Holo-Krome
HOLO-KROME 6 X 1 S/SET 100/BOX
Mfr # 32068
Zoro # G600449497
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6
- Overall Length 1 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 32068
- Zoro # G600449497
- UPC # 697744320688
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Point Type | Cup |
Item | Set Screw |
Description
#6 x 1 Cup Point Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (BHS7X04040-025P1)
- TAMPER-PRUF SCREWS #4-40 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400480)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK5 (2WA46)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 5 PK (THRROD.MED.B7.BOS.1/2-13x1ftx5)
- HOLO-KROME HOLO-KROME 1/2 X 3/4 S/SET KNURL PT 50/BOX (42056)
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- HOLO-KROME HOLO-KROME 8 X 3/16 S/SET 100/BOX (32072)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/2 S/SET 100/BOX (33096)
- HOLO-KROME HOLO-KROME 1/4 X 1/4 S/SET KNURL PT 100/BOX (42028)
- HOLO-KROME HOLO-KROME 5/16-24 X 1/4 S/SET 100/BOX (33090)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x3/8, PK50 (SSFFIA0250037-050P)
- Holo-Krome Set Screws