Shop All Dowel Pins
Holo-Krome
HOLO-KROME 5/8 X 1-3/4 DOWEL PIN 10/BOX
Mfr # 1152
Zoro # G600433588
product price: $287.99
/ea
Sold in multiples of 10 for $2,879.90
Free Shipping & Returns
$2,879.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holo-Krome
- MFR # 1152
- Zoro # G600433588
- UPC # 697744011524
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 1 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
5/8 x 1-3/4 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600370-100BX)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (N01300.025.0001)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 18-8, Plain Finish (13305)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Stainless Steel Body, 500 PK (U33670.012.0041)
- HOLO-KROME HOLO-KROME 3/16 X 3/4 DOWEL PIN 100/BOX (1026)
- HOLO-KROME HOLO-KROME 1/8 X 1/2 DOWEL PIN 100/BOX (1004)
- HOLO-KROME HOLO-KROME 3/16 X 1 DOWEL PIN 100/BOX (1030)
- HOLO-KROME HOLO-KROME 1/4 X 5/8 DOWEL PIN 100/BOX (1042)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- HOLO-KROME HOLO-KROME 3/16 X 2 DOWEL PIN 100/BOX (1038)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0005)
- Holo-Krome Dowel Pins