Shop All Dowel Pins
Holo-Krome
HOLO-KROME 5/16 X 3/4 DOWEL PIN 100/BOX
Mfr # 1066
Zoro # G200433582
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Fastener Finish Black Lustre
- Nominal Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holo-Krome
- MFR # 1066
- Zoro # G200433582
- UPC # 697744010664
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Fastener Finish | Black Lustre |
Description
5/16 x 3/4 Dowel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3040C)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12910.031.0001)
- HOLO-KROME HOLO-KROME 1/2 X 1 DOWEL PIN 40/BOX (1126)
- HOLO-KROME HOLO-KROME 3/8 X 1-1/2 DOWEL PIN 100/BOX (1098)
- HOLO-KROME HOLO-KROME 5/16 X 1-1/2 DOWEL PIN 100/BOX (1074)
- HOLO-KROME HOLO-KROME 3/16 X 1-1/4 DOWEL PIN 100/BOX (1032)
- HOLO-KROME HOLO-KROME 1/4 X 2-1/2 DOWEL PIN 100/BOX (1060)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0024)
- Holo-Krome Dowel Pins